FACOM

FACOM Bit for slotted screws - SERIE 6/ES.606,5 - 1/4" L50m- 6,5mm

  • ERIKS:23443077
  • Manufacturer:3148510248349
Image 1
ES.6 - STANDARD BITS SERIES 6 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 2351-1, NF ISO 1173, ISO 2351-1, ISO 1173, DIN ISO 2351-1
-Drive 1/4" - 6.35 mm with groove.
Save to list

€6.56/ pieceexcl. VAT

€7.94incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ES.6
Connection size
1/4
Blade width
6.5 mm
Total length
50 mm