FACOM

Bit 1/4" L50/70 mm for slotted screws type no. ES.6

ES.6 - STANDARD BITS SERIES 6 FOR SLOTTED HEAD SCREWS
-STANDARDS: NF ISO 2351-1, NF ISO 1173, ISO 2351-1, ISO 1173, DIN ISO 2351-1
-Drive 1/4" - 6.35 mm with groove.
Image 1
  • 10
  • 2
  • 2
  • 2
  • 2
  • 1
  • 1
  • 5
  • 5
10 of Bit 1/4" L50/70 mm for slotted screws type no. ES.6
ProductConnection sizeBlade width [mm]Total length [mm]AvailablePriceexcl. VAT