FACOM

FACOM Bit for inner TORX screws -EXP.120 - Bit 1/4" L25mm for TORX plus screws IP20

  • ERIKS:23449306
  • Manufacturer:3148517847149
Image 1
EXP.1 - STANDARD BITS SERIES 1 FOR TORX PLUS® SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx Plus® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€5.77/ pieceexcl. VAT

€6.98incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
EXP.1
Connection size
1/4
Size (TX)
20 IP
Total length
25 mm