Products
Brands
About Eriks
Customer service
BE - English
Home
Bit 1/4" L25mm for TORX plus s...
Bit 1/4" L25mm for TORX plus screws type no. EXP.1
EXP.1 - STANDARD BITS SERIES 1 FOR TORX PLUS® SCREWS
-STANDARDS: NF ISO 1173, ISO 1173
-Compliant with Torx Plus® specifications.
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Connection size
1/4
1
Size (TX)
20 IP
1
Total length [mm]
25
1
Log in to see your specific pricing.
Log in
1
of
Bit 1/4" L25mm for TORX plus screws type no. EXP.1
Product
Connection size
Size (TX)
Total length [mm]
Available
Price
excl. VAT
Product
Connection size
Size (TX)
Total length [mm]
Available
Price
excl. VAT
Bit for inner TORX screws -EXP.120 - Bit 1/4" L25mm for TORX plus screws IP20
1/4
20 IP
25
€5.77
/
piece
Log in