FACOM

FACOM Bit for crosshead screws - ED.100 - Bit 1/4" L25mm for Pozidriv screws PZ0

  • ERIKS:23442871
  • Manufacturer:3148510226200
Image 1
ED.1 - STANDARD BITS SERIES 1 FOR POZIDRIV® SCREWS
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Save to list

€2.36/ pieceexcl. VAT

€2.86incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ED.1
Screwing system
Pozidriv PZ
Connection size
1/4
Size bit
PZ0
Total length
25 mm