Products
Brands
About Eriks
Customer service
BE - English
Home
Bit 1/4" L25mm for Phillips sc...
Bit 1/4" L25mm for Phillips screws type no. ED.1
ED.1 - STANDARD BITS SERIES 1 FOR POZIDRIV® SCREWS
-STANDARDS: NF ISO 2351-2, NF ISO 1173, ISO 2351-2, ISO 1173, DIN ISO 2351-2
-For manual screwing.
-Drive 1/4" - 6.35 mm.
Log in to see your specific pricing.
Log in
Show in stock only
Screwing system
Pozidriv PZ
1
Connection size
1/4
1
Size bit
PZ0
1
Total length [mm]
Log in to see your specific pricing.
Log in
1
of
Bit 1/4" L25mm for Phillips screws type no. ED.1
Product
Screwing system
Connection size
Size bit
Available
Price
excl. VAT
Product
Screwing system
Connection size
Size bit
Available
Price
excl. VAT
Bit for crosshead screws - ED.100 - Bit 1/4" L25mm for Pozidriv screws PZ0
Pozidriv PZ
1/4
PZ0
€2.36
/
piece
Log in