FACOM

FACOM Allen socket - ST.5/16 - 1/2"- 5/16"

  • ERIKS:23446599
  • Manufacturer:3148515189203
Image 1
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Save to list

€13.19/ pieceexcl. VAT

€15.96incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
ST
Connection size
1/2 in
Dimension
1 mm
Dimension
5/16 in
Length
17 mm