Products
Brands
About Eriks
Customer service
BE - English
Home
Allen socket 1/2", inch sizes ...
Allen socket 1/2", inch sizes type no. ST
-Standard length series.
-For hexagon socket heads.
-Non-removable bit.
-Finish: bright chrome with phosphate-hardened tip.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Connection size [in]
1/2
1
Dimension [mm]
1
1
Dimension [in]
5/16
1
Log in to see your specific pricing.
Log in
1
of
Allen socket 1/2", inch sizes type no. ST
Product
Connection size [in]
Dimension [mm]
Dimension [in]
Available
Price
excl. VAT
Product
Connection size [in]
Dimension [mm]
Dimension [in]
Available
Price
excl. VAT
Allen socket - ST.5/16 - 1/2"- 5/16"
1/2
1
5/16
€13.19
/
piece
Log in