FACOM

FACOM 982 - 245mm - 1,2mm

  • ERIKS:23446077
  • Manufacturer:3148512170006
Image 1
982 - COMPOUND SCROLL SHEARS
-STANDARDS: ASME B107.500
-Panel-type shears with slightly serrated cutting edges to prevent workpiece slip.
-Good demultiplication and inset opening spring.
-Forged chrome molybdenum blades.
-Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut.
*Red: left cut (Ref 982.G).
*Green: right cut (Ref 982).
-Jaw lock catch.
-Cutting capacity. - Stainless 80 kg/mm²: 0.8 mm. - Semi-hard steel: 1.2 mm.
Save to list

€67.97/ pieceexcl. VAT

€82.24incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
982
Type
Snips
Length
245 mm