FACOM

Round guillotine shears with lever type no. 982

982 - COMPOUND SCROLL SHEARS
-STANDARDS: ASME B107.500
-Panel-type shears with slightly serrated cutting edges to prevent workpiece slip.
-Good demultiplication and inset opening spring.
-Forged chrome molybdenum blades.
-Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut.
*Red: left cut (Ref 982.G).
*Green: right cut (Ref 982).
-Jaw lock catch.
-Cutting capacity. - Stainless 80 kg/mm²: 0.8 mm. - Semi-hard steel: 1.2 mm.
Image 1
  • 2
  • 2
2 of Round guillotine shears with lever type no. 982
ProductTypeLength [mm]AvailablePriceexcl. VAT