FACOM

FACOM 173A - Wire stripper

  • ERIKS:23445078
  • Manufacturer:3148511402009
Image 1
COATED WIRE STRIPPERS
-Treated steel blades.
-Plastic stops avoiding hand fatigue.
-Finish: burnished blades.
Save to list

€17.38/ pieceexcl. VAT

€21.03incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
173A
Length
135 mm
Weight
40 g
Blade width
10