Products
Brands
About Eriks
Customer service
BE - English
Home
Wire stripper type no. 173A
Wire stripper type no. 173A
COATED WIRE STRIPPERS
-Treated steel blades.
-Plastic stops avoiding hand fatigue.
-Finish: burnished blades.
Log in to see your specific pricing.
Log in
Show in stock only
Length [mm]
135
1
Weight [g]
40
1
Blade width
10
1
Log in to see your specific pricing.
Log in
1
of
Wire stripper type no. 173A
Product
Length [mm]
Weight [g]
Blade width
Available
Price
excl. VAT
Product
Length [mm]
Weight [g]
Blade width
Available
Price
excl. VAT
173A - Wire stripper
135
40
10
€17.38
/
piece
Log in