

€125.50/ pieceexcl. VAT
€151.85incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EWELLIX |
Series | LUJR |
Shaft diameter | 30 mm |
Height | 60 mm |
Width | 67 mm |
Length | 59 mm |
Model | Closed |
Relubrication facility | No |
With sealing | Yes |
€132.02/ pieceexcl. VAT
€159.74incl. VAT
Estimated delivery date - 11/11/2026€130.78/ pieceexcl. VAT
€158.24incl. VAT
Estimated delivery date - 11/11/2026€199.22/ pieceexcl. VAT
€241.06incl. VAT
Estimated delivery date - 11/11/2026€179.26/ pieceexcl. VAT
€216.90incl. VAT
Estimated delivery date - 11/11/2026