EWELLIX

EWELLIX Linear ball bushing unit Closed With sealing LUHR 30-2LS

  • ERIKS:23773271
  • Manufacturer:7316577656544
Image 1
Compact unit with self-holding LBBR linear bearing (ISO series 1) available from 12 to 50 mm. With two fixation holes in sealed or unsealed version.
Save to list

€108.23/ pieceexcl. VAT

€130.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LUHR-2LS
Shaft diameter
30 mm
Height
67 mm
Width
67 mm
Length
50 mm
Model
Closed
Relubrication facility
No
With sealing
Yes
Related products
Product Image

EWELLIX Tandem shaft block LEBS 30 A

  • Eriks:23773345
  • Manufacturer:2201601

€130.78/ pieceexcl. VAT

€158.24incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 30

  • Eriks:23773325
  • Manufacturer:2201575

€132.02/ pieceexcl. VAT

€159.74incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 30 A

  • Eriks:23773335
  • Manufacturer:2201586

€179.26/ pieceexcl. VAT

€216.90incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 30 B

  • Eriks:23773340
  • Manufacturer:2201594

€199.22/ pieceexcl. VAT

€241.06incl. VAT

Estimated delivery date - 11/11/2026