EWELLIX

EWELLIX Linear ball bushing Closed With sealing LBCR 50 A-2LS

  • ERIKS:23773073
  • Manufacturer:7316572104194
Image 1
Standard Series Closed Type Linear Ball Bushing with Two Seals.
Save to list

€218.07/ pieceexcl. VAT

€263.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LBCR..-2LS
Shaft diameter
50 mm
Outer Diameter
75 mm
Length
100 mm
Model
Closed
Related products
Product Image

EWELLIX Tandem shaft block LEAS 50 A

  • Eriks:23773337
  • Manufacturer:2201588

€273.08/ pieceexcl. VAT

€330.43incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSNS 50

  • Eriks:23773329
  • Manufacturer:2201579

€253.46/ pieceexcl. VAT

€306.69incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Shaft support block LSHS 50

  • Eriks:23773328
  • Manufacturer:2201578

€121.01/ pieceexcl. VAT

€146.42incl. VAT

Estimated delivery date - 11/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 50 A

  • Eriks:23773346
  • Manufacturer:2201603

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 11/11/2026