EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Closed LPAR 40

  • ERIKS:23773130
  • Manufacturer:7316570006988
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAR
Standard linear plain bearing (ISO series 3) available diameter from 5 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be relubricated except for LPAR 5 and 8. Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€140.18/ pieceexcl. VAT

€169.62incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAR
Shaft diameter
40 mm
Outer Diameter
62 mm
Length
80 mm
Model
Closed
Related products
Product Image

EWELLIX Tandem shaft block LEAS 40 B

  • Eriks:24024529
  • Manufacturer:2201595

€227.87/ pieceexcl. VAT

€275.72incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Tandem shaft block LEBS 40 A

  • Eriks:24024532
  • Manufacturer:2201602

€156.30/ pieceexcl. VAT

€189.12incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 40 A

  • Eriks:23773336
  • Manufacturer:2201587

€228.05/ pieceexcl. VAT

€275.94incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Shaft support block LSHS 40

  • Eriks:23773326
  • Manufacturer:2201576

€79.74/ pieceexcl. VAT

€96.49incl. VAT

Estimated delivery date - 13/11/2026