EWELLIX

EWELLIX Combined linear bushing/deep groove ball bearing Closed LPAR 20

  • ERIKS:23773127
  • Manufacturer:7316570006957
Image 1
Linear plain bearings have the same external dimensions as LBC linear ball bearings and provide smooth, stick-slip-free operation. They are made from POM with a special polyethylene. These linear plain bearings are self-lubricating under normal conditions and require minimal maintenance.

Type LPAR
Standard linear plain bearing (ISO series 3) available diameter from 5 to 80 mm, with fixation holes and grooves. These variants, without shields or seals, can be relubricated except for LPAR 5 and 8. Bearings without a grease fitting should be held in place by a retaining ring (according to DIN 471) on either side of the bearing. Bearings with a grease fitting can be fixed via the grease fitting.
Save to list

€60.76/ pieceexcl. VAT

€73.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EWELLIX
Series
LPAR
Shaft diameter
20 mm
Outer Diameter
32 mm
Length
45 mm
Model
Closed
Related products
Product Image

EWELLIX Shaft support block LSHS 20

  • Eriks:23773320
  • Manufacturer:2201570

€72.69/ pieceexcl. VAT

€87.95incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Shaft support block LSNS 20

  • Eriks:23773321
  • Manufacturer:2201571

€90.81/ pieceexcl. VAT

€109.88incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 20 B

  • Eriks:24024528
  • Manufacturer:2201592

€137.68/ pieceexcl. VAT

€166.59incl. VAT

Estimated delivery date - 13/11/2026
Product Image

EWELLIX Tandem shaft block LEAS 20 A

  • Eriks:23773333
  • Manufacturer:2201583

€138.81/ pieceexcl. VAT

€167.96incl. VAT

Estimated delivery date - 13/11/2026