ERIKS

ERIKS Washer hardened steel type 450 M45 4 ZPYP

  • ERIKS:13221690
Image 1
Save to list
Not available in webshop

Sold per: 50Min. order: 50

Estimated delivery date - 08/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
450
Material
Steel
Material quality
Hardened Steel (Galvanized)
Surface protection
Zinc plated yellow passivated
Inner Diameter
45.3 mm
Outer Diameter
92 mm
Thickness
4 mm
Suitable for bolt size metric (M..)
45
Type
450
Hardened
Yes
Facet
No