ERIKS

ERIKS Washer hardened steel type 450 1.1/4" 3 ZPYP

  • ERIKS:13221562
Image 1
Save to list

€1.78/ pieceexcl. VAT

€2.15incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 19/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Type
450
Material
Steel
Material quality
Hardened Steel (Galvanized)
Surface protection
Zinc plated yellow passivated
Inner Diameter
32.2 mm
Outer Diameter
64 mm
Inner diameter
1.1/4 in
Thickness
3 mm
Type
450
Hardened
Yes
Facet
No