

€17.50/ meterexcl. VAT
€21.18incl. VAT
Sold per: 0.001Min. order: 0.001
536 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | T-profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | VMQ |
Hardness | 40 IRHD |
Colour | Transparent |
Temperature range | from -60 to 200 °C |
Height | 10.5 mm |
Width | 8 mm |
Roll length | 25 m |