Products
Brands
About Eriks
Customer service
BE - English
Home
T-profiles
T-profiles
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Product
T-profile
3
Self-adhesive
No
3
Material
EPDM
2
VMQ
1
Colour
Temperature range [°C]
Height [mm]
Width [mm]
Log in to see your specific pricing.
Log in
3
of
T-profiles
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
T-profile silicone solid rubber 40 transparent 1838 L=25m
€17.50
/
meter
T-profile EPDM solid rubber 65 black 8067
€4.57
/
meter
T-profile EPDM solid rubber 65 black 2931 L=50m
€12.40
/
meter
Log in