

€11.10/ meterexcl. VAT
€13.43incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 18 mm |
Width | 14.6 mm |
Roll length | 50 m |
€6.15/ meterexcl. VAT
€7.44incl. VAT
Sold per: 0.001Min. order: 0.001
936.37 In stock - Estimated delivery date 06/11/2026