

€6.15/ meterexcl. VAT
€7.44incl. VAT
Sold per: 0.001Min. order: 0.001
936.37 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Clamping profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 85 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 7.5 mm |
Width | 9.5 mm |
Roll length | 100 m |