

€35.93/ pieceexcl. VAT
€43.48incl. VAT
148 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.93 | - |
10+ | €32.34 | 10.00% |
25+ | €28.74 | 20.00% |
50+ | €26.95 | 25.00% |
100+ | €25.15 | 30.00% |
250+ | €23.35 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 456.06 mm |
Cross section | 6.99 mm |
Size according to AS568-BS1806-ISO3601 | 465 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 90 |
Compound | 47702 |
Temperature range | from -30 to 120 °C |