

€83.95/ pieceexcl. VAT
€101.58incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €83.95 | - |
25+ | €75.56 | 10.00% |
50+ | €67.16 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 456.06 mm |
Height | 6.1 mm |
Thickness | 2.97 mm |
Size according to AS568-BS1806-ISO3601 | 465 |