

€4.11/ pieceexcl. VAT
€4.97incl. VAT
194 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
25+ | €3.69 | 10.00% |
50+ | €3.28 | 20.00% |
100+ | €2.87 | 30.00% |
250+ | €2.46 | 40.00% |
500+ | €2.05 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 42.52 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 131 |
Standard packaging size | 250 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 10/11/2026