

€2.65/ pieceexcl. VAT
€3.21incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.65 | - |
25+ | €2.38 | 10.00% |
50+ | €2.12 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Material | Polytetrafluoroethylene (PTFE) |
Shape | Spiral |
Colour | White |
Temperature range | from -200 to 260 °C |
Inner Diameter | 42.52 mm |
Height | 2.3 mm |
Thickness | 1.35 mm |
Size according to AS568-BS1806-ISO3601 | 131 |