

€99.50/ meterexcl. VAT
€120.40incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 01/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 70 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 25 mm |
Width | 34 mm |
Roll length | 25 m |