Products
Brands
About Eriks
Customer service
BE - English
Home
Joint profiles
Joint profiles
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Product
Window/door profile
2
Self-adhesive
No
2
Material
EPDM
2
Colour
Temperature range [°C]
Height [mm]
Width [mm]
Log in to see your specific pricing.
Log in
2
of
Joint profiles
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Joint profile EPDM solid rubber 70 black 4165 L=25m
€99.50
/
meter
Joint profile EPDM solid rubber 70 black 4158 L=50m
€30.70
/
meter
Log in