

€110.50/ pieceexcl. VAT
€133.71incl. VAT
194 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Shape | Square |
Impregnation material | Grease |
Width | 8 mm |
Height | 8 mm |
pH range | from 6 to 8 |