

€29.90/ meterexcl. VAT
€36.18incl. VAT
Sold per: 0.001Min. order: 0.001
0.6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Product | Window/door profile |
Material rubber | Full rubber |
Self-adhesive | No |
Material | EPDM |
Hardness | 60 Shore A |
Colour | Black |
Temperature range | from -35 to 120 °C |
Height | 33 mm |
Width | 26 mm |
Roll length | 15 m |