Products
Brands
About Eriks
Customer service
BE - English
Home
Door seal profiles
Door seal profiles
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Product
Window/door profile
2
Self-adhesive
No
2
Material
Aluminium
1
EPDM
2
Colour
Temperature range [°C]
Height [mm]
Width [mm]
Log in to see your specific pricing.
Log in
3
of
Door seal profiles
Product
Available
Price
excl. VAT
Product
Available
Price
excl. VAT
Door seal profile EPDM solid rubber 65 black 3600 L=25m
€13.00
/
meter
Door seal profile EPDM solid rubber 60 black 3592 L=6m
€29.90
/
meter
Door seal profile aluminium grey 3298 L=5m
€18.20
/
meter
Log in