ERIKS

ERIKS Door seal profile aluminium grey 3298 L=5m

  • ERIKS:10000049
Image 1
Save to list

€18.20/ meterexcl. VAT

€22.02incl. VAT

Sold per: 5Min. order: 5

945 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Material
Aluminium
Colour
Grey
Height
10 mm
Width
25 mm