






10,62 €/ pieceexcl. VAT
12,85 €incl. VAT
94 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 10,62 € | - |
10+ | 9,55 € | 10.00% |
25+ | 8,49 € | 20.00% |
50+ | 7,96 € | 25.00% |
100+ | 7,43 € | 30.00% |
250+ | 6,90 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 22.7 mm |
Outer diameter | 30 mm |
Thickness | 2 mm |
Reference bondedseal | 236 |
Thread size (metric) | M22 |
A | 22.7 mm |
B | 30 mm |
C | 2 mm |
Minimum bursting pressure | 1100 bar |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 |