ERIKS

Bonded seal FKM Compound 514783

The ERIKS Bonded Seal is a robust solution used for static sealing of bolt heads, nuts, screw connections and flange connections. The product consists of a metal ring bonded to a trapezoidal elastomeric sealing element. As standard ERIKS offer two types of design. One without or one with self-centering (type ZC) feature. The ZC type offers ease of installation ensuring the sealing element is centralized. The chemical resistance of the Bonded Seal depends upon the combination of the metal and the elastomer type. The temperature resistance mainly depends on the rubber material.
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
  • 198
  • 196
  • 197
  • 197
  • 4
  • 4
  • 4
  • 4
  • 4
394 of Bonded seal FKM Compound 514783
ProductMaterial metalInternal diameter [mm]Outer diameter [mm]AvailablePriceexcl. VAT