ERIKS

ERIKS Bonded Seal SS 316/FKM 514783 21,54x28,58x2,5 - ref. 025 - Self centering

  • ERIKS:13603887
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
The ERIKS Bonded Seal is a robust solution used for static sealing of bolt heads, nuts, screw connections and flange connections. The product consists of a metal ring bonded to a trapezoidal elastomeric sealing element. As standard ERIKS offer two types of design. One without or one with self-centering (type ZC) feature. The ZC type offers ease of installation ensuring the sealing element is centralized. The chemical resistance of the Bonded Seal depends upon the combination of the metal and the elastomer type. The temperature resistance mainly depends on the rubber material.
Save to list

10,24 €/ pieceexcl. VAT

12,39 €incl. VAT

191 In stock - Estimated delivery date 22.09.2026

Volume discount

Quantityexcl. VATDiscount

1+

10,24 €

-

10+

9,22 €

10.00%

25+

8,20 €

20.00%

50+

7,68 €

25.00%

100+

7,17 €

30.00%

250+

6,66 €

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Model
Self centering
Material metal
Stainless steel 316
Internal diameter
21.54 mm
Outer diameter
28.58 mm
Thickness
2.5 mm
Reference bondedseal
025
Thread size (BSP)
1/2
Thread size (BOLT)
13/16
A
21.54 mm
B
28.58 mm
C
2.5 mm
Minimum bursting pressure
1150 bar
Material seal
FKM
Compound
514783
Temperature range
from -20 to 200