






7,99 €/ pieceexcl. VAT
9,67 €incl. VAT
10 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 7,99 € | - |
10+ | 7,19 € | 10.00% |
25+ | 6,39 € | 20.00% |
50+ | 5,99 € | 25.00% |
100+ | 5,59 € | 30.00% |
250+ | 5,19 € | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Model | Self centering |
Material metal | Stainless steel 316 |
Internal diameter | 20.7 mm |
Outer diameter | 28 mm |
Thickness | 1.5 mm |
Reference bondedseal | 233 |
Thread size (metric) | M20 |
A | 20.7 mm |
B | 28 mm |
C | 1.5 mm |
Minimum bursting pressure | 1150 bar |
Material seal | FKM |
Compound | 514783 |
Temperature range | from -20 to 200 |