ERDI

ERDI Throughput shears stainl.D51A-EAN 235mm

  • ERIKS:23074205
  • Manufacturer:4010220028933
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Universal traverse shears Multisnip Master, left-hand cutting

Design: Cutting edges and all metal parts made of stainless steel. With side offset adjustable blades, bolted joints, safety catch, inner, integrated steel spring for automatic blade opening. The fibre-glass reinforced plastic handles are ergonomically shaped, with gentle soft cushion insert, slip guard and suspension eye. Application: For long and straight continuous cuts and in large radii. Cuts various kinds of materials, such as aluminium sheet up to 0.75 mm, copper sheet up to 0.6 mm, steel sheet up to 0.6 mm as well as stainless steel sheet up to 0.4 mm. Also cuts plastics, leather and cardboard effortlessly.

Save to list

€15.89/ pieceexcl. VAT

€19.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
235 mm