Design: Cutting edges and all metal parts made of stainless steel. With side offset adjustable blades, joint, safety catch, inner, integrated steel spring for automatic blade opening The fibre-glass reinforced plastic handles are ergonomically shaped, with gentle soft cushion insert, slip guard and suspension eye.
Application: For long and straight continuous cuts and in large radii. Cuts various kinds of materials, such as aluminium sheet up to 0.75 mm, copper sheet up to 0.6 mm, steel sheet up to 0.6 mm as well as stainless steel sheet up to 0.4 mm. Also cuts plastics, leather and cardboard effortlessly.