ERDI

ERDI Steel strip shears with holder 260mm

  • ERIKS:11802930
  • Manufacturer:4010220030981
Image 1
Safety strap cutter D123S

Design: Precision cast-iron cutter. Cutting edges induction-hardened (min. 56 HRC). The holder made of polymer material holds down the strip and prevents it from springing up when cutting. Twice the leverage transmission for reduced effort and better cutting performance. Ergonomic handles with soft insert and plastic coating.

Application: For package steel strips up to max. 1 mm and 32 mm strip width, easy insertion of the flat bottom part under the crate belt.

Save to list

€131.00/ pieceexcl. VAT

€158.51incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
260 mm