ERDI

Tyre lever with presser type 7074

Design: Precision cast-iron cutter. Cutting edges induction hardened (min. 56 HRC). The holder made of polymer material holds down the strip and prevents it from springing up when cutting, Twice the leverage for reduced effort and better cutting performance. Ergonomic handles with soft cushion insert and plastic coating.

Application: For package steel strips up to max. 1 mm and 32 mm strip width, easy insertion of the flat bottom part under the steel band.
Image 1
  • 1
  • 1
1 of Tyre lever with presser type 7074
ProductTypeLength [mm]AvailablePriceexcl. VAT