ERDI

ERDI Ideal tine snips with leverage transmission and2-component handle right 260mm

  • ERIKS:23074325
  • Manufacturer:4010220030226
Image 1
Ideal tin snips, with leverage transmission, and multi-component handle, right-hand cutting

Design: Cutter head made of special stainless steel, drop-forged, cutting edges induction-hardened (min. 61 HRC), 25 % reduced effort through optimised leverage and cutting edge shape. Handles with ergonomic plastic covers, soft cushion insert and slip guard. Application: For straight and continuous cuts as well as figure cuts, in metal sheets up to 1.2 mm and stainless steel sheets up to 1.0 mm.

Save to list

€55.06/ pieceexcl. VAT

€66.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERDI
Type
Snips
Length
260 mm