ERDI

Ideal sheet-metal shears with lever transmission and multi-component handle, right-cutting type 7087

Design: Cutter head made of stainless steel, drop-forged, cutting edges additionally induction hardened (min. 60 HRC), 25 % reduced effort through leverage and cutting edge shape. Handles with ergonomic plastic coating, soft cushion insert and slip guard.

Application: For straight and continuous cuts as well as figure cuts, in metal sheet up to 1.2 mm and stainless steel sheet up to 1.0 mm.
Image 1
  • 1
  • 1
1 of Ideal sheet-metal shears with lever transmission and multi-component handle, right-cutting type 7087
ProductTypeLength [mm]AvailablePriceexcl. VAT