EPRAMID

EPRAMID Round Rod Epramid 6 X Natural ∅90x1000mm

  • ERIKS:10036723
Image 1
Save to list

€119.30/ pieceexcl. VAT

€144.35incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€119.30

-

2+

€99.42

16.67%

3+

€79.53

33.33%

6+

€73.57

38.33%

9+

€69.59

41.67%

12+

€63.63

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
90 mm
Length
1000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6
Alternatives

€105.28/ pieceexcl. VAT

€127.39incl. VAT

29 In stock - Estimated delivery date 10/11/2026