EPRAMID

EPRAMID Round rod PA6 G (cast) natural ø90x1000 mm

  • ERIKS:10036744
Image 1
Save to list

€105.28/ pieceexcl. VAT

€127.39incl. VAT

29 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€105.28

-

2+

€87.73

16.67%

4+

€70.18

33.33%

7+

€64.92

38.33%

10+

€61.41

41.67%

13+

€56.15

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
90 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G
Operating temperature
from -30 to 100 °C
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB