

€395.10/ pieceexcl. VAT
€478.07incl. VAT
49 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €395.10 | - |
2+ | €345.71 | 12.50% |
3+ | €316.08 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 8 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€202.39/ pieceexcl. VAT
€244.89incl. VAT
32 In stock - Estimated delivery date 06/11/2026