EPRAFORM

EPRAFORM Sheet PC NON UV clear 2050x1250x8 mm

  • ERIKS:10035750
Image 1
Save to list

€202.39/ pieceexcl. VAT

€244.89incl. VAT

32 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€202.39

-

2+

€161.91

20.00%

3+

€149.76

26.00%

5+

€141.67

30.00%

6+

€129.53

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAFORM
Colour
Clear
Thickness
8 mm
Length
2050 mm
Width
1250 mm
Lining material
Not applicable
Lighttransmission
88 %
Material
PC
Material class
Epraform PC
Antistatic
No
Group
Transparent Plastics
Tradename
Epraform PC
Manufacturing method
Extruded
Protection film
Two-sided
Alternatives

€395.10/ pieceexcl. VAT

€478.07incl. VAT

47 In stock - Estimated delivery date 09/11/2026