

€246.93/ pieceexcl. VAT
€298.79incl. VAT
46.926 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €246.93 | - |
2+ | €197.54 | 20.00% |
3+ | €182.72 | 26.00% |
4+ | €172.85 | 30.00% |
5+ | €158.03 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 4 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€121.42/ pieceexcl. VAT
€146.92incl. VAT
63 In stock - Estimated delivery date 06/11/2026