

€121.42/ pieceexcl. VAT
€146.92incl. VAT
63 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €121.42 | - |
2+ | €101.19 | 16.67% |
3+ | €80.95 | 33.33% |
6+ | €74.88 | 38.33% |
9+ | €70.83 | 41.67% |
12+ | €64.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 4 mm |
Length | 2050 mm |
Width | 1250 mm |
Lining material | Not applicable |
Lighttransmission | 87 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€246.93/ pieceexcl. VAT
€298.79incl. VAT
46.926 In stock - Estimated delivery date 06/11/2026