

€148.16/ pieceexcl. VAT
€179.27incl. VAT
11 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.16 | - |
2+ | €123.47 | 16.67% |
3+ | €98.77 | 33.33% |
5+ | €91.36 | 38.33% |
8+ | €86.43 | 41.67% |
10+ | €79.02 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAFORM |
Colour | Clear |
Thickness | 2 mm |
Length | 3050 mm |
Width | 2050 mm |
Lining material | Not applicable |
Lighttransmission | 88 % |
Material | PC |
Material class | Epraform PC |
Antistatic | No |
Group | Transparent Plastics |
Tradename | Epraform PC |
Manufacturing method | Extruded |
Protection film | Two-sided |
€60.71/ pieceexcl. VAT
€73.46incl. VAT
111 In stock - Estimated delivery date 06/11/2026